Beli Under Voltage di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LS Electric Under Voltage Trip Device
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    LS Electric Under Voltage Trip Device
    atribut:
    • Rated Voltage (V): 200-250 (AC/DC)
    • Trip Time (ms): Less than 50
    • Drop Out Operating Voltage Range (V): 40%-60% from Rated Voltage
    • Pick Up Operating Voltage Range (V): 65%-85% from Rated Voltage
    • Power Consumption (W): 200 (Inrush) and 5 (Steady State)
  2. LS Electric Under Voltage Release
    Mulai

    Rp1.099.900

    LS Electric Under Voltage Release
    atribut:
    • Tipe Contactor: TD100,TD160,TS100,TS160,TS250,TS400,TS630,TS800
  3. Schneider Electric EasyPact EZC Under Voltage Release
    Mulai

    Rp4.499.900

    Schneider Electric EasyPact EZC Under Voltage Release
    atribut:
    • Device Application: Control
    • Device Short Name: UVRN
    • Product or Component Type: Voltage Release
    • Range Compatibility: EasyPact EZC
    • Threshold Tripping Voltage: 0.35-0.7 x Un (During Opening Time)
    • Voltage Release Type: Under Voltage Release
  4. ABB Under Voltage Release for High Performance Circuit Breaker
    Mulai

    Rp1.799.900

    ABB Under Voltage Release for High Performance Circuit Breaker
    atribut:
    • Dimension Diagram: 2CCC413003C0201
    • Size: 1 module
    • Number of Contacts CO: 0
    • Number of Contacts NC: 0
    • Number of Contacts NO: 0
    • Frequency (Hz): 50/60
    • Product Height (mm): 95
    • Product Length (mm): 82.5
    • Product Width (mm): 27
  5. OMRON Single Phase Over/Under Voltage Relay K8AK-VW
    Mulai

    Rp6.699.900

    OMRON Single Phase Over/Under Voltage Relay K8AK-VW
    atribut:
    • Case Color: N1.5
    • Output: 1c x 2 relay output
    • Width (mm): 22.5
  6. ABB Under Voltage Release for MCB, RCD, RCBo
    Mulai

    Rp1.199.900

    ABB Under Voltage Release for MCB, RCD, RCBo
    atribut:
    • Number of Contacts CO: 0
    • Number of Contacts NC: 0
    • Number of Contacts NO: 0
    • Number of switches: 1
    • Product Height (mm): 85
    • Product Length (mm): 74
    • Product Width (mm): 18
    • Suitable for Product Class: Miniature Circuit Breakers MCBsResidual Current Devices RCDsResidual Current Breakers with Overload Protection RCBo
  7. ABB Under Voltage Release for Manual Motor Starter
    Mulai

    Rp489.900

    ABB Under Voltage Release for Manual Motor Starter
    atribut:
    • Accessory Group: Electrical
    • Accessory Type: Undervoltage Release
    • Recommended Screw Driver: Pozidriv 2
    • Suitable for Product Class: Manual Motor Starter
    • Tightening Torque (N m): Auxiliary Circuit 0.8 to 1.2
    • Wire STripping Length (mm): Auxiliary Circuit 10
  8. ABB Under Voltage Release Wired Formula DSA
    Mulai

    Rp1.199.900

    ABB Under Voltage Release Wired Formula DSA
    Deskripsi:
    Undervoltage Release Wired 24-30V Ac-Dc A1-A2
  9. SELEC Voltage Protection Relays
    Mulai

    Rp559.900

    SELEC Voltage Protection Relays
    Deskripsi:
    Analog Voltage Protection Relay- Output contact : 1 C/O (SPDT) rating : NO/5A, NC/3A, 250VAC- Trip setting : - Under voltage trip : -2.5% to -25% of 415VAC - Over voltage trip : -2.5% to -25% of 415VAC- Trip time setting : - Power On Delay : 400 msec - Trip time delay : 0.2 to 10sec- Accuracy : Trip setting ±5% of F.S, Time setting ±5%of F.S
    atribut:
    • Frequency (Hz): 50/60
  10. Chint Under Voltage Release for MCCB NM8N (UVT)
    Mulai

    Rp729.900

    Chint Under Voltage Release for MCCB NM8N (UVT)
    atribut:
    • Rated Operational Voltage Ue (V): AC220-240
  11. ABB Under Voltage Release for SACE Air Circuit Breakers
    Mulai

    Rp2.699.900

    ABB Under Voltage Release for SACE Air Circuit Breakers
    Deskripsi:
    Undervoltage Release 24V Ac-Dc E1.2..E6.2-Xt7-Xt7M
  12. PROLiNK Auto Voltage PVR Series
    Mulai

    Rp589.900

    PROLiNK Auto Voltage PVR Series
    Deskripsi:
    Input - Voltage : 220 VAC or 230 VAC - Voltage Range : - 110VAC to 270VAC or 110VAC to 280VAC (Wide input window) - 140VAC to 260VAC or 150VAC to 270VAC (Normal input window) - Frequency : 50 or 60 Hz Output - Voltage to : 220 VAC or 230 VAC - Output Voltage Regulation : - 10% to +10% Efficiency - Normal Mode : 95% - AVR Mode : 92% Protection - Delay time : 3 minutres or 10 seconds - Full Protection : Over-voltage, under-Voltage, over-heat and over current Protection Indication - LED Display : Normal indicator, AVR indicator, delay time setting and Fault indication - LCD / Meter Display : Input and Output voltage Environment - Operating Temperature : 0°C - +40°C - Humidity : 0-90% relative Humidity (Non-condensing)
  13. Fort Under-Over Protection Relay 3 Phase
    Mulai

    Rp389.900

    Fort Under-Over Protection Relay 3 Phase
    Deskripsi:
    Under-Over Protection Relay 3-Phase/380VAC
    atribut:
    • Under Voltage (V): AC 300-380, time delay 2.0-9.0 sec
    • Over Voltage (V): AC 380-460, time delay 1.5-4.0 sec
    • Phase Failure (s): Max. 2
  14. TOMZN Voltage Current Protector
    Mulai

    Rp279.900

    TOMZN Voltage Current Protector
    Deskripsi:
    Functions:1.Over-voltage protection2.Under-voltage protection3.Over-current protection4.Automatic recovery5.Voltage display(voltage measurement)6.Current display (current measurement)7. Voltage calibration: Voltage +-10% adjustable. A138. Restore factory settings: press the down button for more than 12s9. Fault inquiry: Press the UP button from more than 12S
    atribut:
    • Rated Voltage (V): 230
    • Overcurrent Action Range (s): 0.1-30 (default 0.5)
    • Overcurrent Recovery Delay Time (s): 1-500 (default 30)
    • Power On Delay Time (s): 1-500 (default 10)
    • Electric Machinery Life: 100000 times
    • Installation: 35mm DIN Rail
    • Power Consumption (W): <2
  15. FLUKE Two-Pole Voltage and Continuity Tester
    Mulai

    Rp3.299.900

    FLUKE Two-Pole Voltage and Continuity Tester
    Deskripsi:
    Fluke T90 Basic Voltage and Continuity TesterThe compact Fluke T90 Voltage and Continuity Tester gives you fast test results the way you need them in a slim design. Large, easy-to-use buttons, bright backlit LED indicators and clear audible indicator give quick results in any work situation.How do we test our new and improved Two-Pole Voltage and Continuity Testers?Two-pole voltage and continuity testers measure voltage, but just as important is when a two-pole tester tells you that there is NOT voltage present before working on any circuit.  For you to rely on your two-pole tester, it has to be the most rugged and reliable tester you can find. That's what Fluke's redesigned two-pole testers give you.Fluke knows the cable assembly is often where failures occur. The cable on any Two-Pole voltage and continuity tester is its weakest point- it is repeatedly bent, twisted, wrapped and put under constant strain. If the cable were to break, it could place you at an increased safety risk. Industry standards call for the cable to be tested to withstand a forty-five-degree bend, and still work after 5000 bend cycles. Fluke puts our testers through three times what the standard demands, flexing the cable over 150 degrees in each direction. This is why we can offer you our strongest voltage and continuity testers warranty ever.Other useful features- Dual insulated cable tested to 3x the required bend angle provides increased reliability and durability.- Switchable load: avoid display of ghost voltages allowing you to draw more current from the circuit under test and avoid trip residual-current devices (RCDs)- Backlit graduated scale and backlit indicators- Built in electric torch for use in dark areas. (T110, T130, T150)- Resistance testing to 1999 ohms. (T150)- Audio on/off for testing in quiet areas. (T110, T130, T150)- Improved probe docking for secure storage.- Phase rotation indicator for 3-phase systems. (T110, T130, T150)- Display hold freezes reading on display until your can view it comfortably. (T130, T150)- Single-pole phase test offers fast identification of live conductors.- Push-on probe tips, probe tip protector and storage accessory.- Tip protector serves as an extra hand when opening UK electrical safety outlets.- Low battery indicator.
    atribut:
    • Safety Rating: CAT II 690V, CAT III 600V
    • Power Requirement: 2-AAA batteries
    • Continuity Threshold (kΩ): 0 - 400
    • Frequency (Hz): 0 / 40 - 400
    • Response Time (LED Indicator) (s): < 0.5
  16. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  17. GIC Voltage Monitoring Relay Series SM 501
    Mulai

    Rp599.900

    GIC Voltage Monitoring Relay Series SM 501
    Deskripsi:
    • Protects against Phase Loss, Phase Reversal & Phase Asymmetry• Suitable for 3 Phase 3 Wire system• Selectable Under Voltage / Over Voltage Trip level• Selectable Time Delay• Models for Selectable Phase Asymmetry• LED Indications for Power and Fault conditions• Voltage Sensing Principle• 2 C/O Configuration
    atribut:
    • Supply Voltage (V): 415 AC (3 Phase; 3 Wire)
    • Frequency (Hz): 50/60
    • Max. Power Consumption (VA): 10
    • Humidity (% RH): 95 (Non Condensing)
    • Degree of Protection: IP 20 for Terminals; IP 40 for Enclosure
    • Dimensions (mm): 36x90x60
    • Enclosure: Flame Retardant UL94-V0
    • LED Indication: Separate indications for Power ON, UV and OV; ON: Phase Reverse; BLINK: Phase Asymmetry
    • Mounting: Base / DIN rail
    • Operating Temperature (°C): -15 to +55
    • Relay Output: 2 C/O
    • Storage Temperature (°C): -25 to +70
    • Time Delay (s): 0.5 to 15 ON Delay (Selectable)
Daftar Harga Under Voltage Terbaru October 2026
Chint Under Voltage Release for MCB NXB-63 (UVT)Rp359.900
LS Electric Under Voltage Trip DeviceRp1.399.900
LS Electric Under Voltage ReleaseRp1.099.900
LS Electric Under Voltage ReleaseRp529.900
Schneider Electric EasyPact EZC Under Voltage ReleaseRp4.499.900
ABB Under Voltage Release for High Performance Circuit BreakerRp1.799.900
OMRON Single Phase Over/Under Voltage Relay K8AK-VWRp6.699.900
ABB Under Voltage Release for MCB, RCD, RCBoRp1.199.900
ABB Under Voltage Release for Manual Motor StarterRp489.900
ABB Under Voltage Release Wired Formula DSARp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)